1-1/2 x 12 in. Plastic Slip Joint Extension Tailpiece

You last purchased this on
 
Lincoln Products®

1-1/2 x 12 in. Plastic Slip Joint Extension Tailpiece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

1-1/2 x 12 in. Plastic Slip Joint Extension Tailpiece

  • Fast #
  • Part #LIN108399
  • Item #2493060
  • Manufacturer Part #108399
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flexible Extension Piece
  • Requires Certification

Specifications

ANSI:
ANSI 14 2010A
ASME:
ASME A112.18.2 2015
ASTM:
ASTM F-409 2017
Application:
Residential
CSA Certified:
CSA B125.2 2015
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
12 in
Material:
Plastic
NSF:
NSF 14 2010A
NSF Certified:
Yes
Product Type:
Tailpiece