0 items

Lincoln Products 1-1/2 x 1-1/2 in. PVC Slip Joint 90 Degree Elbow

LIN108918

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
White
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday