Lincoln Products®

1-1/2 in. W-251A Cloth Sink Washers

Part #LIN100210  |  Manufacturer Part #100210

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Material: Rubber

NSF Certified: No

Outside Diameter: 7/16 in

Type: LIN100210