1-5/8 x 11/32 in. Faucet Handle

Part #LIN120148  |  Item #5065009  |  Manufacturer Part #120148

$ 2.76 EACH

Length:

11/32 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 11/32 in

MA Approved: No

NSF Certified: No

WaterSense Labeled: No