1-7/8 in. 3 Prong Tub Strainer in Stainless Steel Contractor 10-Pack
1-7/8 in. 3 Prong Tub Strainer in Stainless Steel Contractor 10-Pack
Package Quantity Info:
EA: 1 IP: 6 CA: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Package quantity 10
- Three-prong
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-7/8 in
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No