15/16 in. Duel Threaded Aerator in Polished Chrome
15/16 in. Duel Threaded Aerator in Polished Chrome
Frequently Purchased Together
Product Details
- Rated: 1.2 gpm
- Thread type: 15/16" male
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male, Female
- End Connections:
- Male;Female
- Flow Rate:
- 1.2 gpm
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure Compensating:
- No
- Thread Size:
- 15/16 in