1/2 in. Bagged Plastic Locknut
1/2 in. Bagged Plastic Locknut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bagged
- Faucet Shank Locknut
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- MA Approved -:
- No
- WaterSense Labeled:
- No