1/2 in. Faucet Seat 10 Pack
1/2 in. Faucet Seat 10 Pack
Frequently Purchased Together
Product Details
- Size: 7/16”-24 PTI
- Replaces: 000862-1400A
- Fits American Standard Re-Nu, Heritage, and Aquaseal
-
Lead Law Compliant
Specifications
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Seat
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 10
- WaterSense Labeled:
- No