1/2 in. Plastic Locknut and Rosette Contractor 5-Pack
1/2 in. Plastic Locknut and Rosette Contractor 5-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes washer and rosette
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Locknut
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No