1/2 in. x 1/2 in. Brass Faucet Nut Chrome
1/2 in. x 1/2 in. Brass Faucet Nut Chrome
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Not available
Product Details
- Carded
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1/2 in
- Diameter - Inside 1:
- 1/2 in
- Material:
- Brass
- WaterSense Labeled:
- No