1/2OD-1/2 MIP x 1/2 FIP x 72 in Yellow Coated Gas Flex
1/2OD-1/2 MIP x 1/2 FIP x 72 in Yellow Coated Gas Flex
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z21.75, ANSI Z21.24
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 6.27, CSA 6.10
- Color Finish Name:
- Yellow
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 72 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- WaterSense Labeled:
- No