1/4 in. Flat Bibb Washer
1/4 in. Flat Bibb Washer
Package Quantity Info:
EA: 1 IP: 12 CA: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter - Outside:
- 1/4 in
- Faucet Part Type:
- Bibb Washer
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Size:
- 1/4 in