1/4 in Garbage Disposal Wrench
1/4 in Garbage Disposal Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 1/4 in
- MA Approved -:
- No
- Maximum Capacity:
- 1/4 in
- Number of Tools Included:
- 4
- WaterSense Labeled:
- No
- WrenchType:
- Garbage Disposal