15/16 in. Male Aerator in Polished Chrome

Part #LIN103151  |  Item #4471019  |  Manufacturer Part #103151

$ 7.58 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard male aerator
  • Size: 15/16"-27"

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Male

End Connections: Male

Flow Rate: 1.5 gpm

IAPMO Listed: Yes

Pressure Compensating: No

Thread Size: 15/16 in

Type: LIN103151

WaterSense Labeled: No