0 items

Lincoln Products® 1-1/16 x 13/16 x 1/8 R-53 O-Ring Contractor 12-Pack

LIN110153

Inside Diameter

3 in

$2.98

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
3 in
Material
Rubber
Material Type
EPDM

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday