Faucet Repair Kit for Valley and Aqualine Faucets Contractor 5-Pack
Faucet Repair Kit for Valley and Aqualine Faucets Contractor 5-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes seats, springs, nylon inserts, wrench and O-rings
- Repair kit for kitchen, bath and shower
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- MA Approved -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No