Trip Lever in Polished Chrome
Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- American Standard® style
- Plastic nut
- Chrome
- For Glenwall 2093, Lexington 2006/2007 and Yorkville 2128/2130 toilet tanks
Specifications
- Brand Model Compatibility:
- American Standard Glenwall 2093, Lexington 2006/2007 and Yorkville 2128/2130 Toilet Tanks
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- MA Approved -:
- No
- WaterSense Labeled:
- No