Acrylic Handle
Windsor® Acrylic Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Windsor
- Quantity: 2
- For lavatory and tub/shower
- Chrome
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Windsor®
- Faucet Part Type:
- Handle
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Handles:
- Two Handle