1.8 gpm Insert (Pack of 3)
1.8 gpm Insert (Pack of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Faucet Part Type:
- Insert
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 3
- Trim Only:
- No
- UL Listed:
- No