1.8 gpm Dual Thread Aerator Polished Chrome 12-Pack

You last purchased this on
 
Lincoln Products®

1.8 gpm Dual Thread Aerator Polished Chrome 12-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

1.8 gpm Dual Thread Aerator Polished Chrome 12-Pack

  • Fast #
  • Part #LIN103126
  • Item #7064469
  • Manufacturer Part #103126
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Flow Rate:
1.8 gpm
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Package Quantity:
Pack of 12
Pressure Compensating:
No