Replacement for Hot Crane Faucet Stem
Replacement for Hot Crane Faucet Stem
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Crane
- Faucet Part Type:
- Stem
- Fits Model:
- Crane
- Height:
- 1/10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-5/16 in
- MA Approved -:
- No
- Material:
- Brass
- Stem Type:
- Hot
- WaterSense Labeled:
- No