2 Handle Valve Rebuild Kit for Central Brass

Part #LIN111840  |  Item #4892816  |  Manufacturer Part #111840

$ 35.29 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Contains everything needed for a complete valve rebuild

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Central Brass Faucets

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Knob

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Type: LIN111840