2 in. 3- Way Closet Flapper with Chain Contractor 5-Pack
2 in. 3- Way Closet Flapper with Chain Contractor 5-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes chain
- Fits most 2" flush valves
Documents
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Size:
- 2 in
- WaterSense Labeled:
- No