24 in. 7/8 in. Drain Hose

You last purchased this on
 
Lincoln Products®

24 in. 7/8 in. Drain Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

24 in. 7/8 in. Drain Hose

  • Fast #
  • Part #LIN119810
  • Item #4119253
  • Manufacturer Part #119810
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Energy Star Compliant:
No
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
7/8 in
IAPMO Listed -:
Yes
Length:
24 in
NSF Certified:
No
Product Type:
Drain Hose
WaterSense Labeled:
No