3 Handle Valve Metal Rebuild Kit for Arrowhead in Polished Chrome
3 Handle Valve Metal Rebuild Kit for Arrowhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains everything needed for a complete rebuild
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Arrowhead 3-Valve Faucet
- Cartridge Type:
- Brass
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- WaterSense Labeled:
- No