Lincoln Products®

3 Handle Valve Rebuild Kit for Savoy

Part #LIN111890  |  Manufacturer Part #111890

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contains everything needed for a complete valve rebuild

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Savoy Faucets

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Knob

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Type: LIN111890