3/4 in. Brass FIP x Male Hose Garden Valve
3/4 in. Brass FIP x Male Hose Garden Valve
Package Quantity Info:
EA: 1 IP: 6 CA: 48 PT: 2016-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shut-off levers control flow to each hose
- Includes washer
- Connects 2 hoses to 1 faucet
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- MGHT
- End Connections:
- FIPS x MGHT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Garden Valve
- WaterSense Labeled:
- No