Lincoln Products® 3/4 in. Hose End Timer

LIN317413

Fitting Sizes

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3/4" FHT inlet and MHT outlet
  • 6 buttons with large integrated liquid crystal display
  • Easy to read AM/PM clock and program
  • Hose End Timer with LCD display

SPECIFICATIONS

End Connection 1
FHT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday