3/8 in. Compression Brass Insert Bag of 2
3/8 in. Compression Brass Insert Bag of 2
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Lead Law Compliant
- For plastic hose, tubing or pipe
- Brass inserts & sleeves
- Insert is placed within softer tubing to prevent collapse or damage
- Use with brass compression fittings
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Insert
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Package Quantity:
- Bag of 2
- WaterSense Labeled:
- No