Lincoln Products®
3/8 x 3/4 in. Swivel Adapter Elbow
Part #LIN109319 | Item #4119127 | Manufacturer Part #109319
$
8.75
EACH
Fitting Sizes:
3/8 in x 3/4 inProduct Details
- Swivel elbow adapter
- 3/8"(9.5mm) MIP
- 3/4"(19mm) FHT
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
End Connection 1: Compression
End Connection 2: FHT
End Connections: Compression x FHT
Fitting Size 1: 3/8 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/8 in x 3/4 in
GSA Approved: No
IAPMO Listed: Yes
Lead Law Compliant: Yes
NSF Certified: No
Product Type: Swivel Adapter Elbow