Diverter Stem
Diverter Stem
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sterling part: A8106
- Fits Sterling diverter valves
Documents
Specifications
- Cartridge Type:
- Diverter
- Faucet Part Type:
- Stem
- Length:
- 4-5/8 in
- MA Approved -:
- No
- WaterSense Labeled:
- No