Trip Lever in Chrome Plated
Trip Lever in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated plastic
- Carded
- Lever is 45° angle
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Type:
- Trip Lever
- MA Approved -:
- No
- WaterSense Labeled:
- No