Lincoln Products®

5/8 in. Coupling Nut

Part #JC05083  |  Manufacturer Part #143624

Fitting Sizes:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes cone washer and friction ring
  • Carded

Specifications

Adjustable: No

Application: [Residential, Commercial]

Automatic Shut-Off: No

End Connection 1: Ballcock

End Connections: Ballcock

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Height: 1-1/4 in

Length: 3-1/2 in

Material: Brass

Product Type: Coupling Nut

Type: LIN101517

UL Listed: No

WaterSense Labeled: No

Weight: 0.077

Width: 2-87/100 in