5/8 in. x 1/2 in. Brass Ballcock Coupling Nut
5/8 in. x 1/2 in. Brass Ballcock Coupling Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes cone washer and friction ring
Specifications
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Nuts, Washers, Gaskets
- WaterSense Labeled:
- No