6 in. x 6 in. Rubber Gasket Sheet Contractor 4-Pack

Part #LPP110190PK  |  Item #4918288  |  Manufacturer Part #110190

$ 10.95 per PACK

Inside Diameter:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enables the creation of custom gaskets and washers

Specifications

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 6 in

Material: Rubber

Maximum Temperature: 176

NSF Certified: No

Type: LPP110190PK

UL Listed: No