Basket for Junior Duo Strainer Stainless Steel

You last purchased this on
 
Lincoln Products®

Basket for Junior Duo Strainer Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Basket for Junior Duo Strainer Stainless Steel

  • Fast #
  • Part #LIN102927
  • Item #4120097
  • Manufacturer Part #102927
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits 2"
  • Basket for Jr. Duo strainer
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Strainer Size:
2 in
WaterSense Labeled:
No