Lincoln Products® Bath Handle Cold Single Handle Chrome

LIN101463

Color Finish

(Pricing is for Polished Chrome)

$12.75

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Carded
  • Cold
  • Fits Sayco® space age shower valves

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Handle Type
Trio Spoke
Material
Brass
Number of Handles
Single Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday