Blue Flapper for Toto Power Gravity Toilets
Blue Flapper for Toto Power Gravity Toilets
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 636-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits TOTO® Power Gravity toilets
- Carded
- Blue flapper for Toto Power Gravity
Documents
Specifications
- Brand Model Compatibility:
- Toto® Power Gravity Toilets
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 7-1/2 in
- Material:
- Rubber
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in