Brass Closet Bolt
Brass Closet Bolt
Frequently Purchased Together
Product Details
- Stand up style
- Includes 2 1/4" solid brass bolts (2), open end nuts (4), washers (4)
- Double nut toilet bolt set
- Carded
Specifications
- Diameter:
- 1/4 in
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No