Lincoln Products® Build Your Own Washer Kit.

LIN100183

Manufacturer Part #: 100183

Length

13 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufacturer may vary by location
  • Can be formed into washers
  • Holds up to steam, alkalies & solvents
  • Used to repair valves, pumps and other types of equipment handling

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
13 in
Material
Plastic
Material Type
PTFE
Product Type
String Packing

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday