Cartridge Moen Faucets

Part #LPP110126PK  |  Item #7314216  |  Manufacturer Part #110126

$ 69.99 EACH

Brand Model Compatibility:

Moen Faucets
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Specifications

Brand Model Compatibility: Moen Faucets

Faucet Part Type: Cartridge

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Package Quantity: Pack of 5

Type: LPP110126PK