Cold Stem
Cold Stem
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cold
-
Lead Law Compliant
Documents
Specifications
- Faucet Part Type:
- Stem
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- MA Approved -:
- No
- Stem Type:
- Cold
- WaterSense Labeled:
- No