Lincoln Products®

Contempra Handle

Part #LIN101403  |  Manufacturer Part #101403

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Specifications

ADA Compliant: No

Collection: Contempra

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Hot

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Width: 2-9/16 in