Cushion for InSinkErator® Disposers in Black
Cushion for InSinkErator® Disposers in Black
Package Quantity Info:
EA: 1 IP: 6 CA: 144 PT: 12240-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits Waste King® disposer outlets to reduce noise
- Complete with brass friction ring.
- Waste King® hush cushion
Specifications
- Brand Model Compatibility:
- InSinkErator® Disposers
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- MA Approved -:
- No
- Material:
- Brass, Rubber
- Product Type:
- Cushion
- WaterSense Labeled:
- No