Duel Threaded Aerator in Polished Chrome
Duel Threaded Aerator in Polished Chrome
Package Quantity Info:
EA: 1 IP: 6 CA: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 15/16" male and 55/64" female
- Dual thread aerator
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male, Female
- End Connections:
- MaleFemale
- Fitting Size 1:
- 15/16 in
- Fitting Sizes:
- 15/16 in
- Flow Rate:
- 1.8 gpm
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure Compensating:
- No