Escutcheon Nipple Contractor 10-Pack
Escutcheon Nipple Contractor 10-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits most shower valves with tapered thread on one end
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Nipple
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No