Fits all 1- 3/4 in. Cock Hole Cover Chrome
Fits all 1- 3/4 in. Cock Hole Cover Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all sink faucet holes 1-3/4"
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-3/4 in
- Fits Pipe Size:
- 1-3/4 in
- MA Approved -:
- No
- WaterSense Labeled:
- No