Fits all Adjustable Water Saving Flapper for 3-in Flush Valve Toilets
Fits all Adjustable Water Saving Flapper for 3-in Flush Valve Toilets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal fit
- Water saver
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Length:
- 7-1/2 in
- Product Type:
- Flapper
- Size:
- 3 in
- WaterSense Labeled:
- No
- Width:
- 6 in