Lincoln Products®

Fits all Pull-Out Spout in Polished Chrome

Part #LIN100356  |  Manufacturer Part #100356

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits many pull-outs

Documents

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Spout

Spout Type: Pull Out

Type: LIN100356