Steel Gas Dryer Installation Kit with Polymer Base
Steel Gas Dryer Installation Kit with Polymer Base
Frequently Purchased Together
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ANSI:
- ANSI Z21.24, ANSI Z21.75
- Application:
- Residential
- CSA Certified:
- CSA 6.10, CSA 6.27
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Length:
- 36 in
- Material:
- Plastic, Steel
- Material Type:
- Polymer
- NSF Certified:
- No
- Product Type:
- Installation Kit
- UL Listed:
- Yes